End Mill, Cobalt, 3/8, 2 FL, SGL Sq End, CC

OSG| Zoro #: G2443987| Mfr #: 5200500

$20.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
End Mill Material: Cobalt
Stainless (M) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443987 Mfr #: 5200500
Steel (P) Compatibility: YesEnd Mill Material: Cobalt
Stainless (M) Compatibility: YesList Number: 520
End Mill Style: SquareSuper Alloy (S) Compatibility: Yes
End Mill Cutting Type: CenterShank Dia.: 3/8"
Helix Angle: 30 DegreesEnd Mill Application: Finishing
Grade: General PurposeSingle End/Double End: Single End
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 2-5/16"Dimension Type: Fractional Inch
Hardened (H) Compatibility: YesLength of Cut: 9/16"
Cutting Direction: Right HandMilling Dia.: 3/8"
Number of Flutes: 2Finish: Bright
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 9/16 In, Overall Length 2 5/16 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews