Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq

OSG| Zoro #: G1461546| Mfr #: 484-1968

$21.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 76.00mm
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461546 Mfr #: 484-1968
Overall Length: 76.00mmCutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 4
Milling Dia.: 5.00mmEnd Mill Material: Carbide
Hardened (H) Compatibility: YesFinish: Bright
Shank Dia.: 5.00mmStainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: NoEnd Mill Style: Square
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: MetricHelix Angle: 30 Degrees
Steel (P) Compatibility: YesList Number: 484
Length of Cut: 32.00mmCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): United States

Description

End Mill, Extra-Long Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 5.0 mm, Shank Dia 5.0 mm, Length of Cut 32.0 mm, Overall Length 76 mm, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews