End Mill, 5/16" Dia, 1-3/8" Cut, Cobalt

OSG| Zoro #: G1093836| Mfr #: 4559508

$86.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Milling Dia.: 5/16"
List Number: 455
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1093836 Mfr #: 4559508
Milling Dia.: 5/16"List Number: 455
End Mill Cutting Type: CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 3-1/8"Single End/Double End: Single End
Dimension Type: Fractional InchEnd Mill Style: Square
End Mill Application: RoughingSuper Alloy (S) Compatibility: Yes
End Mill Material: CobaltLength of Cut: 1-3/8"
Finish: TicnGrade: General Purpose
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
Shank Dia.: 3/8"Helix Angle: 30 Degrees
Cutting Direction: Right HandHardened (H) Compatibility: Yes
Corner Radius: 0.000"Steel (P) Compatibility: Yes
Country of Origin (subject to change): Multiple

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 1 3/8 In, Overall Length 3 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel, Steel Hardened Up To 45 HrC And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews