End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End

OSG| Zoro #: G2066845| Mfr #: 484-3125

$33.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Dia.: 5/16"
Milling Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066845 Mfr #: 484-3125
Cutting Direction: Right HandShank Dia.: 5/16"
Milling Dia.: 5/16"Stainless (M) Compatibility: Yes
Dimension Type: Fractional InchHelix Angle: 30 Degrees
List Number: 484Single End/Double End: Single End
Overall Length: 4"End Mill Material: Carbide
Number of Flutes: 4Item: Square End Mill
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: NoEnd Mill Cutting Type: Center
End Mill Style: SquareEnd Mill Application: Finishing
Hardened (H) Compatibility: YesGrade: General Purpose
Finish: BrightLength of Cut: 1-5/8"
Steel (P) Compatibility: YesCountry of Origin (subject to change): United States

Description

End Mill, Extended Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 1 5/8 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews