End Mill, Stub, Carbide, 5/16, 4 FL, Sq End

OSG| Zoro #: G2011274| Mfr #: 70401316

$190.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011274 Mfr #: 70401316
Overall Length: 2-1/2"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 4
Milling Dia.: 5/16"End Mill Material: Carbide
Hardened (H) Compatibility: NoFinish: Diamond
Shank Dia.: 5/16"Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoEnd Mill Style: Square
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: High PerformanceSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Steel (P) Compatibility: NoList Number: 7040
Length of Cut: 13/16"Cast Iron (K) Compatibility: No
Country of Origin (subject to change): United States

Description

End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, CVD Diamond Coated Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 13/16 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum And Copper Alloys And Graphite

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews