End Mill, Cobalt, 5/16, 4 FL, dbl Sq End, CC

OSG| Zoro #: G0708872| Mfr #: 5430400

$44.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708872 Mfr #: 5430400
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: Fractional InchStainless (M) Compatibility: Yes
List Number: 543End Mill Style: Square
Single End/Double End: Double EndMilling Dia.: 5/16"
Length of Cut: 3/4"Finish: Bright
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Material: CobaltSuper Alloy (S) Compatibility: Yes
Grade: General PurposeNon Ferrous (N) Compatibility: Yes
Helix Angle: 30 DegreesOverall Length: 3-1/2"
End Mill Application: FinishingNumber of Flutes: 4
Shank Dia.: 3/8"Cutting Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews