BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Cobalt, 5/8, 4 FL, SGL Sq End, NC

OSG| Zoro #: G2348105| Mfr #: 5401300

$39.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/2"
Number of Flutes: 4
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348105 Mfr #: 5401300
Shank Dia.: 1/2"Number of Flutes: 4
Steel (P) Compatibility: YesGrade: General Purpose
Overall Length: 3-3/8"End Mill Application: Finishing
End Mill Cutting Type: Non-CenterCutting Direction: Right Hand
Length of Cut: 1-3/8"Non Ferrous (N) Compatibility: Yes
Single End/Double End: Single EndHelix Angle: 30 Degrees
Finish: BrightDimension Type: Fractional Inch
Stainless (M) Compatibility: YesEnd Mill Material: Cobalt
Milling Dia.: 5/8"List Number: 540
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/8 In, Shank Dia 1/2 In, Length of Cut 1 3/8 In, Overall Length 3 3/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews