End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End

OSG| Zoro #: G2277502| Mfr #: 4500500

$84.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 5/8"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277502 Mfr #: 4500500
Shank Dia.: 5/8"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Non-Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Overall Length: 3-3/4"End Mill Application: Roughing
Cutting Direction: Right HandNumber of Flutes: 4
End Mill Material: CobaltMilling Dia.: 5/8"
List Number: 450Non Ferrous (N) Compatibility: Yes
Length of Cut: 1-5/8"Finish: Bright
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/8 In, Overall Length 3 3/4 In, Rhc 30 Deg, Rhh 30 Deg, For High Nickel Alloy, Iconel, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews