End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End

OSG| Zoro #: G0543532| Mfr #: 4700500

$78.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Dia.: 5/8"
Milling Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543532 Mfr #: 4700500
Cutting Direction: Right HandShank Dia.: 5/8"
Milling Dia.: 5/8"Stainless (M) Compatibility: Yes
Dimension Type: Fractional InchHelix Angle: 25 Degrees
List Number: 470Single End/Double End: Single End
Overall Length: 3-3/4"End Mill Material: Cobalt
Number of Flutes: 4Item: Square End Mill
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Style: SquareEnd Mill Application: Roughing/Finishing
Hardened (H) Compatibility: YesGrade: General Purpose
Corner Radius: 0.000"Steel (P) Compatibility: Yes
Finish: BrightLength of Cut: 1-5/8"
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing/Finishing, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/8 In, Overall Length 3 3/4 In, Rhc 25 Deg, Rhh 25 Deg, For Rough And Finish Cuts At Once, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews