Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End

OSG| Zoro #: G2459003| Mfr #: 4900500

$84.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Milling Dia.: 5/8"
List Number: 490
End Mill Cutting Type: Non-Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459003 Mfr #: 4900500
Milling Dia.: 5/8"List Number: 490
End Mill Cutting Type: Non-CenterItem: Square End Mill
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Overall Length: 3-3/4"Single End/Double End: Single End
Dimension Type: Fractional InchEnd Mill Style: Square
End Mill Application: RoughingSuper Alloy (S) Compatibility: Yes
End Mill Material: CobaltLength of Cut: 1-5/8"
Finish: BrightGrade: General Purpose
Cast Iron (K) Compatibility: YesNumber of Flutes: 4
Shank Dia.: 5/8"Helix Angle: 30 Degrees
Cutting Direction: Right HandHardened (H) Compatibility: Yes
Corner Radius: 0.000"Steel (P) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/8 In, Overall Length 3 3/4 In, Rhc 30 Deg, Rhh 30 Deg, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews