End Mill, 5/8" Dia, 2-1/2" Cut, Cobalt

OSG| Zoro #: G1538354| Mfr #: 4700700

$97.33 /ea

This item ships free. DetailsStandard ground shipping
Details:
Shank Dia.: 5/8"
Number of Flutes: 4
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1538354 Mfr #: 4700700
Shank Dia.: 5/8"Number of Flutes: 4
Steel (P) Compatibility: YesGrade: General Purpose
Overall Length: 4-5/8"End Mill Application: Roughing/Finishing
End Mill Cutting Type: CenterCutting Direction: Right Hand
Length of Cut: 2-1/2"Non Ferrous (N) Compatibility: Yes
Single End/Double End: Single EndHelix Angle: 25 Degrees
Finish: BrightDimension Type: Fractional Inch
Stainless (M) Compatibility: YesEnd Mill Material: Cobalt
Milling Dia.: 5/8"List Number: 470
Super Alloy (S) Compatibility: YesEnd Mill Style: Square
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: Yes
Country of Origin (subject to change): Multiple

Product Description

End Mill, Roughing/Finishing, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 2 1/2 In, Overall Length 4 5/8 In, Rhc 25 Deg, Rhh 25 Deg, For Rough And Finish Cuts At Once, Good For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Steel Hardened Up To 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews