Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End

OSG| Zoro #: G2390281| Mfr #: 484-625011

$210.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 5/8"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390281 Mfr #: 484-625011
Shank Dia.: 5/8"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Overall Length: 6"End Mill Application: Finishing
Cutting Direction: Right HandNumber of Flutes: 4
End Mill Material: CarbideMilling Dia.: 5/8"
List Number: 484Non Ferrous (N) Compatibility: Yes
Length of Cut: 3"Finish: TiAlN
Country of Origin (subject to change): United States

Description

End Mill, Extended Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 3 In, Overall Length 6 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews