End Mill, Carbide, 7/16, 3 FL, SGL Sq End, CC

OSG| Zoro #: G0478213| Mfr #: 20424100

$59.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/4"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478213 Mfr #: 20424100
Overall Length: 2-3/4"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 3
Milling Dia.: 7/16"End Mill Material: Carbide
Hardened (H) Compatibility: NoFinish: Bright
Shank Dia.: 7/16"Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoEnd Mill Style: Square
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: High PerformanceSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Steel (P) Compatibility: NoList Number: 2042
Length of Cut: 1-1/4"Cast Iron (K) Compatibility: No
Country of Origin (subject to change): United States

Description

End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 7/16 In, Shank Dia 7/16 In, Length of Cut 1 1/4 In, Overall Length 2 3/4 In, Rhc 30 Deg, Rhh 30 Deg, For Copper And Aluminum Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews