BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Carbide, 7/16, 2 FL, SGL Sq End, CC

OSG| Zoro #: G0538465| Mfr #: 402-4375

$39.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Hardened (H) Compatibility: Yes
Overall Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0538465 Mfr #: 402-4375
Single End/Double End: Single EndHardened (H) Compatibility: Yes
Overall Length: 2-3/4"Finish: Bright
Super Alloy (S) Compatibility: NoNumber of Flutes: 2
Milling Dia.: 7/16"Grade: General Purpose
List Number: 402End Mill Style: Square
End Mill Material: CarbideStainless (M) Compatibility: Yes
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Non Ferrous (N) Compatibility: YesSteel (P) Compatibility: Yes
Length of Cut: 1"End Mill Cutting Type: Center
Cast Iron (K) Compatibility: YesShank Dia.: 7/16"
End Mill Application: FinishingCutting Direction: Right Hand
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 7/16 In, Shank Dia 7/16 In, Length of Cut 1 In, Overall Length 2 3/4 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews