Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, 7/16" Dia, 13/16" Cut, Cobalt

OSG| Zoro #: G0570096| Mfr #: 5229600

$43.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 2
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570096 Mfr #: 5229600
Finish: BrightNumber of Flutes: 2
Grade: General PurposeOverall Length: 3-3/4"
Shank Dia.: 1/2"List Number: 522
Cutting Direction: Right HandLength of Cut: 13/16"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: Yes
Single End/Double End: Double EndMilling Dia.: 7/16"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 7/16 In, Shank Dia 1/2 In, Length of Cut 13/16 In, Overall Length 3 3/4 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews