LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, Cobalt, 7/8, 4 FL, SGL Sq End, CC

OSG| Zoro #: G1062442| Mfr #: 5414100

$73.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 7/8"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062442 Mfr #: 5414100
Shank Dia.: 7/8"Grade: General Purpose
End Mill Style: SquareSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesEnd Mill Cutting Type: Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Overall Length: 4-1/8"End Mill Application: Finishing
Cutting Direction: Right HandNumber of Flutes: 4
End Mill Material: CobaltMilling Dia.: 7/8"
List Number: 541Non Ferrous (N) Compatibility: Yes
Length of Cut: 1-7/8"Finish: Bright
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 7/8 In, Shank Dia 7/8 In, Length of Cut 1 7/8 In, Overall Length 4 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews