BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, 9/16" Dia, 1-1/8" Cut, Cobalt

OSG| Zoro #: G2390157| Mfr #: 5229800

$73.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 2
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390157 Mfr #: 5229800
Finish: BrightNumber of Flutes: 2
Grade: General PurposeOverall Length: 4-1/2"
Shank Dia.: 5/8"List Number: 522
Cutting Direction: Right HandLength of Cut: 1-1/8"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: Yes
Single End/Double End: Double EndMilling Dia.: 9/16"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): Multiple

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 9/16 In, Shank Dia 5/8 In, Length of Cut 1 1/8 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews