End Mill, 9/32" Dia, 9/16" Cut, Cobalt

OSG| Zoro #: G1775051| Mfr #: 5229300

$35.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 522
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1775051 Mfr #: 5229300
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 522Milling Dia.: 9/32"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesNumber of Flutes: 2
End Mill Material: CobaltHardened (H) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Grade: General PurposeSteel (P) Compatibility: Yes
Overall Length: 3-1/8"Finish: Bright
Cast Iron (K) Compatibility: YesLength of Cut: 9/16"
Cutting Direction: Right HandEnd Mill Style: Square
Single End/Double End: Double EndShank Dia.: 3/8"
Country of Origin (subject to change): Multiple

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 9/32 In, Shank Dia 3/8 In, Length of Cut 9/16 In, Overall Length 3 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews