End Mill, Carbide, TiAlN, 1 In, 4 FL, Sq End

OSG |Zoro #: G0276787|Mfr #: 464-100011

$483.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276787 Mfr #: 464-100011
Helix Angle: 30 DegreesGrade: General Purpose
End Mill Cutting Type: CenterDimension Type: Fractional Inch
End Mill Application: FinishingSteel (P) Compatibility: Yes
Stainless (M) Compatibility: YesSuper Alloy (S) Compatibility: No
Hardened (H) Compatibility: YesCast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: YesEnd Mill Style: Square
End Mill Material: CarbideSingle End/Double End: Single End
Item: End MillNumber of Flutes: 4
Cutting Direction: Right HandLength of Cut: 2-1/4"
List Number: 464Shank Dia.: 1"
Overall Length: 5"Finish: TiAlN
Milling Dia.: 1"Country of Origin (subject to change): United States

Product Description

End Mill, Extended Cut, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 1/4 In, Overall Length 5 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.