End Mill, Carbide, WXS, 0.8mm, 2 FL, Ball End

OSG |Zoro #: G1520574|Mfr #: 3050804

$61.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1520574 Mfr #: 3050804
Helix Angle: 30 DegreesEnd Mill Cutting Type: Center
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Hardened (H) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Style: Ball NoseEnd Mill Material: Carbide
Single End/Double End: Single EndItem: Ball End Mill
Number of Flutes: 2Cutting Direction: Right Hand
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Dimension Type: MetricNeck Dia.: 0.75mm
Neck Length: 4.00mmLength of Cut: 0.60mm
List Number: 4590Shank Dia.: 4.00mm
Overall Length: 45.00mmEnd Mill Application: Finishing
Grade: High PerformanceMilling Dia.: 0.80mm
Finish: WXSCountry of Origin (subject to change): Japan

Product Description

End Mill, Long Neck/Rib Processing/Stub Cut, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 0.8 mm, Shank Dia 4 mm, Length of Cut 0.6 mm, Overall Length 45 mm, Neck Dia 0.75 mm, Neck Length 4.0 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron And Steel Hardened Up To 60 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.