DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

End Mill, Carbide, WXS, 6.0mm, 2 FL, Ball End

OSG| Zoro #: G1093793| Mfr #: 3041460

$136.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093793 Mfr #: 3041460
Helix Angle: 30 DegreesEnd Mill Cutting Type: Center
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Hardened (H) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Style: Ball NoseEnd Mill Material: Carbide
Single End/Double End: Single EndItem: Ball End Mill
Number of Flutes: 2Cutting Direction: Right Hand
Length of Cut: 9.00mmList Number: 4510
Shank Dia.: 6.00mmOverall Length: 90.00mm
End Mill Application: FinishingGrade: High Performance
Milling Dia.: 6.00mmFinish: WXS
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Dimension Type: MetricCountry of Origin (subject to change): Japan

Product Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 6.0 mm, Shank Dia 6 mm, Length of Cut 9.0 mm, Overall Length 90 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron, Stainless Steel And Steel Hardened Up To 65 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.