Osg
Exchangeable Head End Mill, 78PXNL Series, 0.7500" Max Cut Dia, 0.525" Depth of Cut
Mfr # 52303002
Zoro # G7536363
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXNL
- Cutting Dia. 0.7500"
- Overall Length 0.807"
- Number of Inserts Required 1
- Depth of Cut 0.525"
Explore More Products
- OSG Exchangeable Head End Mill Shank 48174019
- OSG Indexable Profiling End Mill, Steel, 0.016 in to 0.060 in Depth of Cut 7800760
- OSG Exchangeable Milling Head, 78PXVC Series, 1.0000" Max Cut Dia, 1.000" Depth of Cut 52308018
- OSG Exchangeable Milling Head, 78PXSE Series, 0.5000" Max Cut Dia, 0.350" Depth of Cut 52301004
- OSG Indexable Face Mill 7801137
- SANDVIK Coromill 495 Indexable Chamfer Milling Cutter 20.5Mm End Mill 495-020A20-4509M
- KYOCERA End Mill 90 Degree, MEV 1000S1007062T Lo MEV1000S1007062T
- SECO Indexable End Mill TC-81702-A
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut M100D075Z02W100RD10L628
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia 30-2424
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC DDJNR 12-4B
- Osg Indexable End Mills