Extension Drill, Coolant Fed, 10.4mm, EXO

OSG| Zoro #: G1043463| Mfr #: 553040912

$235.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043463 Mfr #: 553040912
Finish: WD1Point Type: Notched Point
List Number: 5530Item: Extra Long Drill Bit
Point Angle: 140 DegreesApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Material: CarbideGrade: High Performance
Dimension Type: MetricFlute Length: 140.00mm
Shank Dia.: 11.00mmMetric Size: 10.40
Size: 10.40mmDecimal Equivalent: 0.4094
Country of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Metric, Size 10.40mm, Decimal Equivalent 0.4094, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 11.00mm, Flute Length 140.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews