Extension Drill, Coolant Fed, 11/32, EXO

OSG| Zoro #: G0509783| Mfr #: 553034312

$207.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509783 Mfr #: 553034312
List Number: 5530Drill Bit Grouping: Drill Bit
Item: Extra Long Drill BitFinish: WD1
Coolant Through: YesPoint Angle: 140 Degrees
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysMaterial: Carbide
Point Type: Notched PointGrade: High Performance
Decimal Equivalent: 0.3437Dimension Type: Metric
Flute Length: 115.00mmShank Dia.: 9.00mm
Overall Length: 165.00mmMetric Size: 8.73
Size: 8.73mmCountry of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Metric, Size 8.73mm, Decimal Equivalent 0.3437, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 9.00mm, Flute Length 115.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews