Shop Alternate Products
This Product is Discontinued
Osg
Extension Drill, Coolant Fed, 1/2 In, EXO (Discontinued)
Mfr # 52700711
Zoro # G2245844
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Size 1/2"
- Point Type Notched Point
- Drill Bit Material Solid Carbide
- Size 1/2"
- Decimal Equivalent 0.5000