Extension Drill, Coolant Fed, 1/4 In, EXO

OSG| Zoro #: G1386935| Mfr #: 52700211

$557.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386935 Mfr #: 52700211
Cutting Direction: Right HandDrill Bit Material: Solid Carbide
Coolant Through: YesDrill Bit Grouping: Drill Bit
Point Type: Notched PointItem: Extra Long Drill Bit
Drill Bit Point Angle: 140 DegreesOverall Length: 240.00mm
Metric Size: 6.35Size: 1/4"
Decimal Equivalent: 0.2500Drill Bit Finish: EXO
Drill Bit Dimension Type: Fractional InchFlute Length: 190.00mm
List Number: 5270Drill Bit Size: 1/4"
Shank Dia.: 7.00mmCountry of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish EXO, Coolant Through Yes, Grade High Performance, Overall Length 240.00mm, Cutting Direction Right Hand, Shank Dia. 7.00mm, Flute Length 190.00mm, Point Type Notched Point, List Number 5270

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews