Extension Drill, Coolant Fed, 3.7mm, EXO

OSG| Zoro #: G2050885| Mfr #: 553014512

$140.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2050885 Mfr #: 553014512
Grade: High PerformanceItem: Extra Long Drill Bit
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysMaterial: Solid Carbide
Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Coolant Through: YesDimension Type: Metric
Flute Length: 50.00mmShank Dia.: 4.00mm
Overall Length: 100.00mmSize: 3.70mm
Country of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Metric, Size 3.70mm, Decimal Equivalent 0.1457, Point Angle 140 Degrees , Material Solid Carbide, Finish WD1, Grade High Performance, Overall Length 100.00mm, Flute Length 50.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.