KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, Coolant Fed, 4.7mm, EXO

OSG| Zoro #: G0718742| Mfr #: 553018512

$137.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Metric Size: 4.70
Overall Length: 115.00mm
Shank Dia.: 5.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718742 Mfr #: 553018512
Metric Size: 4.70Overall Length: 115.00mm
Shank Dia.: 5.00mmList Number: 5530
Finish: WD1Grade: High Performance
Decimal Equivalent: 0.1850Item: Extra Long Drill Bit
Point Type: Notched PointSize: #13
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDimension Type: Wire Size
Flute Length: 65.00mmPoint Angle: 140 Degrees
Coolant Through: YesDrill Bit Grouping: Drill Bit
Material: CarbideCountry of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Overall Length 115.00mm, Flute Length 65.00mm, Grade High Performance, Shank Dia. 5.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys, Depth x Dia. Ratio 10xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews