20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Extension Drill, Coolant Fed, 4mm, EXO

OSG| Zoro #: G1675843| Mfr #: 8646400

$336.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1675843 Mfr #: 8646400
Drill Bit Grouping: Drill BitCutting Direction: Right Hand
Point Angle: 140 DegreesCoolant Through: Yes
Material: Solid CarbideFinish: WD1
Point Type: Notched PointItem: Extra Long Drill Bit
Decimal Equivalent: 0.1575Dimension Type: Metric
Flute Length: 90.00mmList Number: 5540
Shank Dia.: 4.00mmOverall Length: 140.00mm
Metric Size: 4.00Size: 4.00mm
Country of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Metric, Size 4.00mm, Decimal Equivalent 0.1575, Point Angle 140 Degrees , Material Solid Carbide, Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 140mm, Cutting Direction Right Hand, Shank Dia. 4.00mm, Flute Length 90mm, Point Type Notched Point, List Number 5540, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.