Extension Drill, Coolant Fed, 5/16, EXO

OSG| Zoro #: G1082444| Mfr #: 553031212

$192.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082444 Mfr #: 553031212
Drill Bit Material: Solid CarbideCoolant Through: Yes
Drill Bit Grouping: Drill BitPoint Type: Notched Point
List Number: 5530Item: Extra Long Drill Bit
Drill Bit Finish: WD1Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Grade: High PerformanceDrill Bit Point Angle: 140 Degrees
Overall Length: 155.00mmMetric Size: 7.94
Size: 7.94mmDecimal Equivalent: 0.3126
Drill Bit Dimension Type: MetricFlute Length: 105.00mm
Drill Bit Size: 7.94mmShank Dia.: 8.00mm
Country of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Metric, Drill Bit Size 7.94mm, Decimal Equivalent 0.3126, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 155.00mm, Shank Dia. 8.00mm, Flute Length 105.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews