Extension Drill, Coolant Fed, 5mm, EXO

OSG| Zoro #: G0640464| Mfr #: 8648500

$472.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1969
Item: Extra Long Drill Bit
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640464 Mfr #: 8648500
Decimal Equivalent: 0.1969Item: Extra Long Drill Bit
Point Type: Notched PointMaterial: Solid Carbide
Shank Dia.: 5.00mmList Number: 5550
Flute Length: 165.00mmMetric Size: 5.00
Coolant Through: YesGrade: High Performance
Overall Length: 215.00mmApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Finish: WD1Drill Bit Grouping: Drill Bit
Size: 5.00mmDimension Type: Metric
Cutting Direction: Right HandPoint Angle: 140 Degrees
Country of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Metric, Drill Bit Size 5.00mm, Decimal Equivalent 0.1969, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Overall Length 215.00mm, Flute Length 165.00mm, Cutting Direction Right Hand, Grade High Performance, Shank Dia. 5.00mm, Point Type Notched Point, List Number 5550

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews