KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, Coolant Fed, 6.2mm, EXO

OSG| Zoro #: G2253553| Mfr #: 8636620

$158.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Metric Size: 6.20
Overall Length: 140.00mm
Shank Dia.: 7.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2253553 Mfr #: 8636620
Metric Size: 6.20Overall Length: 140.00mm
Shank Dia.: 7.00mmList Number: 5530
Finish: WD1Grade: High Performance
Decimal Equivalent: 0.2441Item: Extra Long Drill Bit
Point Type: Notched PointSize: 6.20mm
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDimension Type: Metric
Flute Length: 87.00mmPoint Angle: 140 Degrees
Coolant Through: YesDrill Bit Grouping: Drill Bit
Material: CarbideCountry of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Metric, Size 6.20mm, Decimal Equivalent 0.2441, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 7.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews