Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Extension Drill, Coolant Fed, 6.53mm, EXO

OSG| Zoro #: G0593677| Mfr #: 553025712

$162.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 7.00mmMaterial: CarbideDecimal Equivalent: 0.2570
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593677 Mfr #: 553025712
Shank Dia.: 7.00mmMaterial: Carbide
Decimal Equivalent: 0.2570Flute Length: 87.00mm
Size: FApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Dimension Type: LetterCoolant Through: Yes
Item: Extra Long Drill BitPoint Type: Notched Point
Finish: WD1Drill Bit Grouping: Drill Bit
Overall Length: 140.00mmList Number: 5530
Point Angle: 140 DegreesMetric Size: 6.53
Grade: High PerformanceCountry of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Extra Long Drill Bit, Letter, Drill Bit Size F, Decimal Equivalent 0.2570, Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Drill Bit Point Angle 140 Degrees , Flute Length 87.00mm, Coolant Through Yes, Shank Dia. 7.00mm, Overall Length 140.00mm, Grade High Performance, Point Type Notched Point, Depth:Dia. Ratio 10xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews