JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Extension Drill, Coolant Fed, 6.9mm, EXO

OSG| Zoro #: G1888022| Mfr #: 553027112

$173.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1888022 Mfr #: 553027112
List Number: 5530Grade: High Performance
Finish: WD1Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Point Type: Notched PointItem: Extra Long Drill Bit
Point Angle: 140 DegreesMaterial: Carbide
Metric Size: 6.90Size: I
Decimal Equivalent: 0.2717Dimension Type: Letter
Shank Dia.: 7.00mmCountry of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Letter, Size I, Decimal Equivalent 0.2717, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 7.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews