JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Extension Drill, Coolant Fed, 6mm, EXO

OSG| Zoro #: G2299875| Mfr #: 8636600

$158.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2299875 Mfr #: 8636600
Grade: High PerformancePoint Type: Notched Point
Item: Extra Long Drill BitList Number: 5530
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysFinish: WD1
Point Angle: 140 DegreesMaterial: Carbide
Drill Bit Grouping: Drill BitCoolant Through: Yes
Dimension Type: MetricFlute Length: 78.00mm
Shank Dia.: 6.00mmOverall Length: 128.00mm
Metric Size: 6.00Size: 6.00mm
Decimal Equivalent: 0.2362Country of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Metric, Size 6.00mm, Decimal Equivalent 0.2362, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 6.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews