Extension Drill, Coolant Fed, 7/32, EXO

OSG| Zoro #: G0672192| Mfr #: 553021812

$158.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 6.00mmMaterial: CarbideFlute Length: 78.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672192 Mfr #: 553021812
Shank Dia.: 6.00mmMaterial: Carbide
Flute Length: 78.00mmDecimal Equivalent: 0.2188
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysCoolant Through: Yes
Item: Extra Long Drill BitPoint Type: Notched Point
Finish: WD1Drill Bit Grouping: Drill Bit
Overall Length: 128.00mmList Number: 5530
Point Angle: 140 DegreesMetric Size: 5.56
Grade: High PerformanceCountry of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Drill Bit Point Angle 140 Degrees , Flute Length 78.00mm, Coolant Through Yes, Shank Dia. 6.00mm, Overall Length 128.00mm, Grade High Performance, Point Type Notched Point, Depth:Dia. Ratio 10xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews