Extension Drill, Coolant Fed, 7/32 In, EXO

OSG| Zoro #: G0759911| Mfr #: 52700111

$475.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759911 Mfr #: 52700111
Cutting Direction: Right HandDrill Bit Material: Solid Carbide
Coolant Through: YesDrill Bit Grouping: Drill Bit
Point Type: Notched PointItem: Extra Long Drill Bit
Drill Bit Point Angle: 140 DegreesDrill Bit Dimension Type: Fractional Inch
Flute Length: 167.00mmList Number: 5270
Drill Bit Size: 7/32"Shank Dia.: 6.00mm
Overall Length: 217.00mmMetric Size: 5.56
Size: 7/32"Decimal Equivalent: 0.2188
Drill Bit Finish: EXOCountry of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish EXO, Coolant Through Yes, Grade High Performance, Overall Length 217.00mm, Cutting Direction Right Hand, Shank Dia. 6.00mm, Flute Length 167.00mm, Point Type Notched Point, List Number 5270

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews