Extension Drill, Coolant Fed, 7mm, EXO

OSG| Zoro #: G1129177| Mfr #: 8646700

$455.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129177 Mfr #: 8646700
Cutting Direction: Right HandDrill Bit Material: Solid Carbide
Coolant Through: YesDrill Bit Grouping: Drill Bit
Point Type: Notched PointItem: Extra Long Drill Bit
Drill Bit Point Angle: 140 DegreesDrill Bit Dimension Type: Metric
Flute Length: 160.00mmList Number: 5540
Drill Bit Size: 7.00mmShank Dia.: 7.00mm
Overall Length: 210.00mmMetric Size: 7.00
Size: 7.00mmDecimal Equivalent: 0.2756
Drill Bit Finish: WD1Country of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Metric, Drill Bit Size 7.00mm, Decimal Equivalent 0.2756, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 210.00mm, Cutting Direction Right Hand, Shank Dia. 7.00mm, Flute Length 160.00mm, Point Type Notched Point, List Number 5540

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews