KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, Coolant Fed, 7mm, EXO

OSG| Zoro #: G1696317| Mfr #: 8648700

$564.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Solid Carbide
Point Type: Notched Point
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696317 Mfr #: 8648700
Material: Solid CarbidePoint Type: Notched Point
Drill Bit Grouping: Drill BitShank Dia.: 7.00mm
Flute Length: 230.00mmOverall Length: 280.00mm
Cutting Direction: Right HandDimension Type: Metric
Size: 7.00mmGrade: High Performance
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysPoint Angle: 140 Degrees
Coolant Through: YesMetric Size: 7.00
List Number: 5550Decimal Equivalent: 0.2756
Finish: WD1Item: Extra Long Drill Bit
Country of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Metric, Size 7.00mm, Decimal Equivalent 0.2756, Point Angle 140 Degrees , Material Solid Carbide, Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 280mm, Cutting Direction Right Hand, Shank Dia. 7.00mm, Flute Length 230mm, Point Type Notched Point, List Number 5550, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews