Extension Drill, Coolant Fed, 8.2mm, EXO

OSG| Zoro #: G0278695| Mfr #: 553032212

$196.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278695 Mfr #: 553032212
Finish: WD1Point Type: Notched Point
List Number: 5530Item: Extra Long Drill Bit
Point Angle: 140 DegreesApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Material: CarbideGrade: High Performance
Shank Dia.: 9.00mmOverall Length: 165.00mm
Metric Size: 8.20Size: P
Decimal Equivalent: 0.3230Drill Bit Grouping: Drill Bit
Coolant Through: YesDimension Type: Letter
Flute Length: 110.00mmCountry of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Letter, Size P, Decimal Equivalent 0.3228, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 9.00mm, Flute Length 110.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews