KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, Coolant Fed, 8mm, EXO

OSG| Zoro #: G0898737| Mfr #: 8636800

$193.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 8.00mm
Flute Length: 105.00mm
Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898737 Mfr #: 8636800
Shank Dia.: 8.00mmFlute Length: 105.00mm
Material: CarbideFinish: WD1
Dimension Type: MetricGrade: High Performance
Overall Length: 155.00mmMetric Size: 8.00
List Number: 5530Size: 8.00mm
Item: Extra Long Drill BitPoint Type: Notched Point
Decimal Equivalent: 0.3150Coolant Through: Yes
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysPoint Angle: 140 Degrees
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Metric, Size 8.00mm, Decimal Equivalent 0.3150, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 8.00mm, Flute Length 105.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews