Extension Drill, Coolant Fed, 9/16 In, EXO

OSG| Zoro #: G0652066| Mfr #: 52700811

$1,002.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0652066 Mfr #: 52700811
Cutting Direction: Right HandDrill Bit Material: Solid Carbide
Coolant Through: YesDrill Bit Grouping: Drill Bit
Point Type: Notched PointItem: Extra Long Drill Bit
Drill Bit Point Angle: 140 DegreesDrill Bit Dimension Type: Fractional Inch
Flute Length: 250.00mmList Number: 5270
Drill Bit Size: 9/16"Shank Dia.: 9/16"
Overall Length: 300.00mmMetric Size: 14.29
Size: 9/16"Decimal Equivalent: 0.5625
Drill Bit Finish: EXOCountry of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish EXO, Coolant Through Yes, Grade High Performance, Overall Length 300.00mm, Cutting Direction Right Hand, Shank Dia. 9/16 In., Flute Length 250.00mm, Point Type Notched Point, List Number 5270

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews