JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Extension Drill, Coolant Fed, 9.1mm, EXO

OSG| Zoro #: G2161485| Mfr #: 553035812

$216.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2161485 Mfr #: 553035812
Grade: High PerformanceApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Material: CarbideItem: Extra Long Drill Bit
Finish: WD1Point Angle: 140 Degrees
List Number: 5530Point Type: Notched Point
Size: 9.10mmDecimal Equivalent: 0.3583
Drill Bit Grouping: Drill BitCoolant Through: Yes
Dimension Type: MetricFlute Length: 125.00mm
Shank Dia.: 10.00mmOverall Length: 190.00mm
Metric Size: 9.10Country of Origin (subject to change): Japan

Product Description

Extra Long Drill Bit, Metric, Size 9.10mm, Decimal Equivalent 0.3583, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 10.00mm, Flute Length 125.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews