DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Extension Drill, Coolant Fed, 9.9mm, EXO

OSG| Zoro #: G0528744| Mfr #: 553038912

$216.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.3898
Item: Extra Long Drill Bit
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528744 Mfr #: 553038912
Decimal Equivalent: 0.3898Item: Extra Long Drill Bit
Point Type: Notched PointMaterial: Carbide
Shank Dia.: 10.00mmFlute Length: 130.00mm
Metric Size: 9.90Coolant Through: Yes
Grade: High PerformanceOverall Length: 190.00mm
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysFinish: WD1
Drill Bit Grouping: Drill BitSize: 9.90mm
Dimension Type: MetricList Number: 5530
Point Angle: 140 DegreesCountry of Origin (subject to change): Japan

Description

Extra Long Drill Bit, Metric, Size 9.90mm, Decimal Equivalent 0.3898, Point Angle 140 Degrees , Material Carbide, Finish WD1, Grade High Performance, Shank Dia. 10.00mm, Flute Length 130.00mm, Point Type Notched Point, List Number 5530, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews