Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 1"-12, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0218001
  • Mfr #: 1625511428
$462.98
  • Item: Extension Tap
  • Tap Thread Size: 1"-12
  • Tap Style: Thread Forming
See full product details
This item ships free.

Osg #1625511428 Specifications

  • Zoro #: G0218001
  • Mfr #: 1625511428
Item: Extension Tap Tap Thread Size: 1"-12
Tap Style: Thread Forming Tap Dimension Type: Inch
Thread Length: 1 1/4 in Pitch Diameter Limit: H8
Tap Material: Cobalt Thread Direction: Right Hand
Overall Length: 7 5/64 in Number of Flutes: 0
List Number: 16255 Shank Dia.: 51/64 in
Tap Thread Type: UNF Number of Pieces: 1
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Finish: V
Tap Grouping: Standards: DIN
Includes: Tap Size: 1"
Cutting Direction - Machining: Right Hand Series: 16255
Package Quantity: Head Style:
Thread Type: Application:
SAE or Metric: Spiral Direction: Neutral
55% Thread Drill Size: 15/16 in Material Grade - Machining: 16255
Square Size: 0.6000 in Tap Length Standard: DIN
Secondary Material Application ISO Code: S Thread Limit: H8
Primary Material Application ISO Code: H, M, N, P Measurement System: Fractional Inch
Coolant Fed: Non-Coolant Through Tap Type: Forming
Thread Standard: UNF Extended Neck: No
Extended Shank: Yes Secondary Material Application: Nickel, Titanium
Threads per Inch: 12 Class of Fit: 4H
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: DIN
75% Thread Drill Size: 23.30mm 65% Thread Drill Size: 23.60mm
Shank Length: 4 1/16 in Thread Size: 1"-12
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 1 In.-12, UNF, Overall Length 7 5/64 in, Cobalt, V, Right Hand, 12

Reviews of Osg #1625511428