Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #10-24, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217660
  • Mfr #: 1625510226
$62.32
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Number of Pieces: 1
  • Tap Thread Size: #10-24
See full product details
Orders over $75 ship free.

Osg #1625510226 Specifications

  • Zoro #: G0217660
  • Mfr #: 1625510226
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Pieces: 1
Tap Thread Size: #10-24 Tap Thread Type: UNC
Pitch Diameter Limit: H6 Overall Length: 3.9400 in
List Number: 16255 Number of Flutes: 0
Thread Length: 0.5200 in Thread Direction: Right Hand
Tap Dimension Type: Inch Tap Finish: V
Tap Material: Cobalt Item: Extension Tap
Tap Style: Thread Forming Shank Dia.: 0.1940 in
Standards: DIN Tap Size: #10
Cutting Direction - Machining: Right Hand Series: 16255
Tap Type: Forming 75% Thread Drill Size: 4.27mm
Spiral Direction: Neutral Thread Standard: UNC
Extended Neck: Yes Shank Length: 2.9750 in
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Threads per Inch: 24
Square Size: 0.1520 in 65% Thread Drill Size: 11/64 in
Thread Limit: H6 Secondary Material Application ISO Code: S
Measurement System: Pipe Extended Shank: Yes
Primary Material Application ISO Code: H, M, N, P Coolant Fed: Non-Coolant Through
55% Thread Drill Size: 4.42mm Secondary Material Application: Nickel, Titanium
Tap Shank Standard: DIN Material Grade - Machining: 16255
Thread Size: #10-24 Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit H6, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type UNC, Right Hand, Thread Length 1-1/8 In., Shank Dia. 0.194 In., Overall Length 3.940 In., Number of Pieces 1

Reviews of Osg #1625510226