Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #10-24, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217633
  • Mfr #: 1625510426
$77.00
  • Thread Direction: Right Hand
  • Tap Style: Thread Forming
  • Shank Dia.: 3/16 in
See full product details
This item ships free.

Osg #1625510426 Specifications

  • Zoro #: G0217633
  • Mfr #: 1625510426
Thread Direction: Right Hand Tap Style: Thread Forming
Shank Dia.: 3/16 in Tap Finish: V
Overall Length: 5 29/32 in Tap Material: Cobalt
Number of Pieces: 1 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Length: 33/64 in Tap Thread Size: #10-24
List Number: 16255 Tap Dimension Type: Inch
Pitch Diameter Limit: H6 Number of Flutes: 0
Item: Extension Tap Tap Thread Type: UNC
Includes: Standards: DIN
Tap Grouping: Tap Size: #10
Cutting Direction - Machining: Right Hand Series: 16255
Application: Head Style:
Thread Type: Package Quantity:
SAE or Metric: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit: H6 55% Thread Drill Size: 4.42mm
Threads per Inch: 24 Tap Shank Standard: DIN
65% Thread Drill Size: 11/64 in Extended Neck: Yes
Material Grade - Machining: 16255 Coolant Fed: Non-Coolant Through
Spiral Direction: Neutral Secondary Material Application ISO Code: S
75% Thread Drill Size: 4.27mm Primary Material Application ISO Code: H, M, N, P
Tap Type: Forming Square Size: 0.1520 in
Extended Shank: Yes Secondary Material Application: Nickel, Titanium
Shank Length: 4 15/16 in Thread Standard: UNC
Thread Size: #10-24 Tap Length Standard: DIN
Measurement System: Pipe Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #10-24, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 24

Reviews of Osg #1625510426