Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #10-32, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217642
  • Mfr #: 1625510326
$62.32
  • Item: Extension Tap
  • Thread Direction: Right Hand
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1625510326 Specifications

  • Zoro #: G0217642
  • Mfr #: 1625510326
Item: Extension Tap Thread Direction: Right Hand
Number of Pieces: 1 Tap Style: Thread Forming
Tap Dimension Type: Inch Number of Flutes: 0
Tap Thread Size: #10-32 Tap Material: Cobalt
Pitch Diameter Limit: H6 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Shank Dia.: 3/16 in Tap Thread Type: UNF
Overall Length: 3 15/16 in List Number: 16255
Tap Finish: V Thread Length: 33/64 in
Standards: DIN Tap Size: #10
Series: 16255 Cutting Direction - Machining: Right Hand
Extended Shank: Yes Threads per Inch: 32
65% Thread Drill Size: 4.45mm Tap Type: Forming
Secondary Material Application: Nickel, Titanium Extended Neck: Yes
Secondary Material Application ISO Code: S Thread Standard: UNF
Tap Shank Standard: DIN Material Grade - Machining: 16255
Measurement System: Pipe Spiral Direction: Neutral
Primary Material Application ISO Code: H, M, N, P Coolant Fed: Non-Coolant Through
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 75% Thread Drill Size: 4.40mm
Shank Length: 2 31/32 in Thread Limit: H6
Square Size: 0.1520 in Thread Size: #10-32
Tap Length Standard: DIN 55% Thread Drill Size: 4.52mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #10-32, UNF, Overall Length 3 15/16 in, Cobalt, V, Right Hand, 32

Reviews of Osg #1625510326