Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 1/2"-13, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0217618
  • Mfr #: 1625512128
$147.29
  • Number of Flutes: 0
  • Thread Length: 49/64 in
  • Pitch Diameter Limit: H8
See full product details
This item ships free.

Osg #1625512128 Specifications

  • Zoro #: G0217618
  • Mfr #: 1625512128
Number of Flutes: 0 Thread Length: 49/64 in
Pitch Diameter Limit: H8 Tap Dimension Type: Inch
Tap Thread Type: UNC Overall Length: 5 29/32 in
Number of Pieces: 1 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Shank Dia.: 23/64 in Tap Material: Cobalt
Tap Finish: V Tap Thread Size: 1/2"-13
Item: Extension Tap Thread Direction: Right Hand
List Number: 16255 Tap Style: Thread Forming
Standards: DIN Tap Size: 1/2"
Cutting Direction - Machining: Right Hand Series: 16255
Thread Size: 1/2"-13 Thread Limit: H8
Primary Material Application ISO Code: H, M, N, P Material Grade - Machining: 16255
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Length Standard: DIN
Class of Fit: 6H Secondary Material Application: Nickel, Titanium
55% Thread Drill Size: 11.30mm Coolant Fed: Non-Coolant Through
Threads per Inch: 13 Extended Neck: No
75% Thread Drill Size: 27/64 in Square Size: 0.2750 in
Extended Shank: Yes Tap Type: Forming
Spiral Direction: Neutral Tap Shank Standard: DIN
Shank Length: 3 31/32 in Secondary Material Application ISO Code: S
Thread Standard: UNC 65% Thread Drill Size: 11.00mm
Measurement System: Fractional Inch Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 13

Reviews of Osg #1625512128