Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 1/2"-20, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218047
  • Mfr #: 1625512228
$147.29
  • Overall Length: 5 29/32 in
  • Tap Material: Cobalt
  • Tap Thread Size: 1/2"-20
See full product details
This item ships free.

Osg #1625512228 Specifications

  • Zoro #: G0218047
  • Mfr #: 1625512228
Overall Length: 5 29/32 in Tap Material: Cobalt
Tap Thread Size: 1/2"-20 List Number: 16255
Item: Extension Tap Pitch Diameter Limit: H8
Thread Length: 49/64 in Tap Finish: V
Shank Dia.: 23/64 in Thread Direction: Right Hand
Tap Style: Thread Forming Number of Flutes: 0
Tap Thread Type: UNF Number of Pieces: 1
Tap Dimension Type: Inch Tap Chamfer: Semi-Bottoming, Modified Bottoming
Standards: DIN Tap Size: 1/2"
Cutting Direction - Machining: Right Hand Series: 16255
Spiral Direction: Neutral Extended Neck: No
Tap Length Standard: DIN 55% Thread Drill Size: 11.80mm
Material Grade - Machining: 16255 Thread Limit: H8
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Coolant Fed: Non-Coolant Through
Square Size: 0.2750 in Extended Shank: Yes
75% Thread Drill Size: 11.40mm Secondary Material Application: Nickel, Titanium
Thread Standard: UNF Class of Fit: 6H
Tap Type: Forming Secondary Material Application ISO Code: S
Shank Length: 3 31/32 in Thread Size: 1/2"-20
Measurement System: Fractional Inch Tap Shank Standard: DIN
Primary Material Application ISO Code: H, M, N, P Threads per Inch: 20
65% Thread Drill Size: 11.60mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 1/2 In.-20, UNF, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 20

Reviews of Osg #1625512228